Motion
1035G FLEX HUB MMTR 610,810

FALK
1035G FLEX HUB MMTR 610,810

Gear Coupling Hub - 1035, 2.781 to 3-1/4 in, Mill Motor Taper, Flex-Rigid
Mi Item #01276082
MFR #1035G FLEX HUB MMTR 610,810
Price$3,397.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1035G FLEX HUB MMTR 610,810

Gear Coupling Hub - 1035, 2.781 to 3-1/4 in, Mill Motor Taper, Flex-Rigid
Mi Item #01276082
MFR #1035G FLEX HUB MMTR 610,810

Mfr description
1035G FLEX HUB MMTR 610,810
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,397.62/each

Specifications

Dimensions

  • Bore Diameter
    2.781 to 3-1/4 in
  • Coupling Overall Length
    8.43 in, 8.63 in
  • Coupling Size Code
    1035
  • Hub Diameter
    7 in
  • Keyway Size
    3/4 x 1/4 in
  • Length Through Bore
    4.19 in
  • Mill Motor Frame Size
    610, 810
  • Sleeve Outside Diameter
    11 in
  • Weight
    75.60 lbs

Details

  • Bore Type
    Tapered
  • Flex Type
    Flex-Rigid
  • Manufacturer Catalog Number
    1204069
  • Max Rpm
    3900 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    163800 in
  • UPC_NO
    782934032288
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)