Motion
1040G FLEX HUB MMTR 610,810

FALK
1040G FLEX HUB MMTR 610,810

Gear Coupling Hub - 1040, 2.781 to 3-1/4 in, Mill Motor Taper, Flex-Rigid
MI ITEM #01276097
MFR #1040G FLEX HUB MMTR 610,810
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1040G FLEX HUB MMTR 610,810

Gear Coupling Hub - 1040, 2.781 to 3-1/4 in, Mill Motor Taper, Flex-Rigid
MI ITEM #01276097
MFR #1040G FLEX HUB MMTR 610,810

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1040G FLEX HUB MMTR 610,810

Specifications

  • Coupling Size Code
    1040
  • Bore Type
    Tapered
  • Bore Diameter
    2.781 to 3-1/4 in
  • Flex Type
    Flex-Rigid
  • Length Through Bore
    4-3/4 in
  • Coupling Overall Length
    9-3/4 in, 9.56 in
  • Hub Diameter
    8-1/4 in
  • Torque Capacity
    270900 in
  • Max Rpm
    3600 rpm
  • Series
    G
  • Mill Motor Frame Size
    610, 810
  • Sleeve Outside Diameter
    12-1/2 in
  • Keyway Size
    3/4 x 1/4 in
  • UPC_NO
    782934032295
  • Weight
    109.80 lbs
  • Manufacturer Catalog Number
    1204070
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text