Motion
1113MM
Combination Wrench - Metric, Chrome, 13 mm Box End Wrench Size, 13 mm Open End Wrench Size, 180.8 mm
MI ITEM #01276098
MFR #1113MM
List Price$31.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Metric, Chrome, 13 mm Box End Wrench Size, 13 mm Open End Wrench Size, 180.8 mm
MI ITEM #01276098
MFR #1113MM

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$31.79/each for your price

Overview

Mfr description
1113MM WR;COMB;CH;13MM
  • 12 Point Box 15° Offset
  • Satin Chrome Finish
  • Made in U.S.A

Specifications

  • Measurement System
    Metric
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Body Material
    Alloy Steel
  • Socket Shape
    12 PT
  • Storage Dimension Length
    7.5 in
  • Storage Dimension Width
    2.31 in
  • Storage Dimension Height
    1.63 in
  • Manufacturer Upc Number
    697950246734
  • UPC_NO
    697950246734
  • Weight
    0.16 lbs
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought