Motion
1040G FLEX HUB MMTR 612,812

FALK
1040G FLEX HUB MMTR 612,812

Gear Coupling Hub - 1040, 3.104 to 3-5/8 in, Mill Motor Taper, Flex-Rigid
Mi Item #01276102
MFR #1040G FLEX HUB MMTR 612,812
Price$4,183.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1040G FLEX HUB MMTR 612,812

Gear Coupling Hub - 1040, 3.104 to 3-5/8 in, Mill Motor Taper, Flex-Rigid
Mi Item #01276102
MFR #1040G FLEX HUB MMTR 612,812

Mfr description
1040G FLEX HUB MMTR 612,812
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,183.21/each

Specifications

Dimensions

  • Bore Diameter
    3.104 to 3-5/8 in
  • Coupling Overall Length
    9-3/4 in, 9.56 in
  • Coupling Size Code
    1040
  • Hub Diameter
    8-1/4 in
  • Keyway Size
    3/4 x 1/4 in
  • Length Through Bore
    4-3/4 in
  • Mill Motor Frame Size
    612, 812
  • Sleeve Outside Diameter
    12-1/2 in
  • Weight
    117.00 lbs

Details

  • Bore Type
    Tapered
  • Flex Type
    Flex-Rigid
  • Manufacturer Catalog Number
    1204072
  • Max Rpm
    3600 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    270900 in
  • UPC_NO
    782934032318
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)