Motion
1045G FLEX HUB MMTR 616,816

FALK
1045G FLEX HUB MMTR 616,816

Gear Coupling Hub - 1045, 4.052 to 4-5/8 in, Mill Motor Taper, Flex-Rigid
MI ITEM #01276117
MFR #1045G FLEX HUB MMTR 616,816
Price$6,053.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1045G FLEX HUB MMTR 616,816

Gear Coupling Hub - 1045, 4.052 to 4-5/8 in, Mill Motor Taper, Flex-Rigid
MI ITEM #01276117
MFR #1045G FLEX HUB MMTR 616,816

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,053.90/each

Specifications

Dimensions

  • Bore Diameter
    4.052 to 4-5/8 in
  • Coupling Overall Length
    10-3/4 in, 10.93 in
  • Coupling Size Code
    1045
  • Hub Diameter
    9-1/4 in
  • Keyway Size
    1-1/4 x 3/8 in
  • Length Through Bore
    5.31 in
  • Mill Motor Frame Size
    616, 816
  • Sleeve Outside Diameter
    13.62 in
  • Weight
    153.00 lbs

Details

  • Bore Type
    Tapered
  • Flex Type
    Flex-Rigid
  • Manufacturer Catalog Number
    1204076
  • Max Rpm
    3200 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    371700 in
  • UPC_NO
    782934032356

Overview

Mfr description
1045G FLEX HUB MMTR 616,816

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought