Motion
1050G FLEX HUB MMTR 618,818

FALK
1050G FLEX HUB MMTR 618,818

Gear Coupling Hub - 1050, 4-3/8 to 5 in, Mill Motor Taper, Flex-Rigid
MI ITEM #01276126
MFR #1050G FLEX HUB MMTR 618,818
List Price$9,245.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1050G FLEX HUB MMTR 618,818

Gear Coupling Hub - 1050, 4-3/8 to 5 in, Mill Motor Taper, Flex-Rigid
MI ITEM #01276126
MFR #1050G FLEX HUB MMTR 618,818

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,245.16/each for your price

Overview

Mfr description
1050G FLEX HUB MMTR 618,818

Specifications

  • Coupling Size Code
    1050
  • Bore Type
    Tapered
  • Bore Diameter
    4-3/8 to 5 in
  • Flex Type
    Flex-Rigid
  • Length Through Bore
    6.03 in
  • Coupling Overall Length
    12.17 in, 12.37 in
  • Hub Diameter
    10 in
  • Torque Capacity
    500900 in
  • Max Rpm
    2900 rpm
  • Series
    G
  • Mill Motor Frame Size
    618, 818
  • Sleeve Outside Diameter
    15.31 in
  • Keyway Size
    1-1/4 x 1/2 in
  • UPC_NO
    782934032370
  • Weight
    174.40 lbs
  • Manufacturer Catalog Number
    1204079
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text