Motion
1126MM
Combination Wrench - Chrome, 26 mm Box End Wrench Size, 26 mm Open End Wrench Size, 381 mm OAL
MI ITEM #01276192
MFR #1126MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Chrome, 26 mm Box End Wrench Size, 26 mm Open End Wrench Size, 381 mm OAL
MI ITEM #01276192
MFR #1126MM

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1126MM WR;COMB;CH;26MM
  • 12 Point Box 15° Offset
  • Satin Chrome Finish
  • Made in U.S.A

Specifications

  • Measurement System
    Metric
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Body Material
    Alloy Steel
  • Socket Shape
    12 PT
  • Storage Dimension Length
    16 in
  • Storage Dimension Width
    3.875 in
  • Storage Dimension Height
    3 in
  • Manufacturer Upc Number
    697950260327
  • UPC_NO
    697950260327
  • Weight
    1.12 lbs
  • Type
    Combination Wrench
  • Finish Coating
    Chrome
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought