Motion
1127MM
Combination Wrench - Chrome, 27 mm Box End Wrench Size, 27 mm Open End Wrench Size, 381 mm OAL
MI ITEM #01276201
MFR #1127MM
List Price$94.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Chrome, 27 mm Box End Wrench Size, 27 mm Open End Wrench Size, 381 mm OAL
MI ITEM #01276201
MFR #1127MM

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$94.26/each for your price

Overview

Mfr description
1127MM WR;COMB;CH;27MM
  • 12 Point Box 15° Offset
  • Satin Chrome Finish
  • Made in U.S.A

Specifications

  • Measurement System
    Metric
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Body Material
    Alloy Steel
  • Socket Shape
    12 PT
  • Storage Dimension Length
    15 in
  • Storage Dimension Width
    2.19 in
  • Storage Dimension Height
    1 in
  • Manufacturer Upc Number
    697950260334
  • UPC_NO
    697950260334
  • Weight
    1.15 lbs
  • Type
    Combination Wrench
  • Finish Coating
    Chrome
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought