Motion
P2
Pin Punch - 1/16 in Point Diameter, 4 in Overall Length, Carbon Steel Material, Hex Handle/Body Style
MI ITEM #01276289
MFR #P2
List Price$12.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin Punch - 1/16 in Point Diameter, 4 in Overall Length, Carbon Steel Material, Hex Handle/Body Style
MI ITEM #01276289
MFR #P2

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$12.95/each for your price

Overview

Mfr description
P2 PUNCH

Specifications

  • Point Diameter
    1/16 in
  • Overall Length
    4 in
  • Material
    Carbon Steel
  • Handle/Body Style
    Hex
  • Handle/Body Diameter
    1/4 in
  • Pin Length
    3/4 in
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought