Motion
REFRIGERATION COMPRESSOR OIL 68-N DRUM

LUBRIPLATE LUBRICANTS CO
REFRIGERATION COMPRESSOR OIL 68-N DRUM

Refrigeration Compressor Fluids Air Compressor Oil - 55 gal, Drum, 68 ISO Grade, 20 SAE Grade
Mi Item #01276381
MFR #REFRIGERATION COMPRESSOR OIL 68-N DRUM
Price$2,833.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
REFRIGERATION COMPRESSOR OIL 68-N DRUM

Refrigeration Compressor Fluids Air Compressor Oil - 55 gal, Drum, 68 ISO Grade, 20 SAE Grade
Mi Item #01276381
MFR #REFRIGERATION COMPRESSOR OIL 68-N DRUM

Mfr description
REFRIG. COMP. OIL 68-N 55GAL L0842-062
  • Minimizes formation of harmful varnish, gum and sludge deposits
  • Will not 'wax out'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,833.12/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    68
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • SAE Grade
    20
  • Shelf Life
    2 yr
  • Weight
    445.00 lbs

Details

  • Additives Included
    Chemical Stability, Thermal Stability
  • Application
    LUBRIPLATE Refrigeration Compressor Oil 68-N is a highly refined naphthenic oil formulated for use in refrigeration compressor systems utilizing ammonia, CFC (chlorofluorocarbon) and HCFC (hydrochlorofluorocarbon) refrigerants such as R-717, R-11, R-12, R
  • Base Type
    Mineral
  • Color
    Water White to Pale Yellow
  • Composition
    Napthentic Oil
  • Container Type
    Drum
  • Features & Benefits
    •Minimizes formation of harmful varnish, gum and sludge deposits •Will not 'wax out'
  • Flash Point
    196°C/385 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215484218
  • Oil Type
    Air Compressor Oil
  • Pour Point
    -37°C/-35 °F
  • Product Type
    Air Tool & Air Compressor Oil
  • UPC_NO
    089215484218
  • Viscosity
    65
  • Viscosity Index
    28
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)