Motion
C126
Long Cold Chisel - 3/4 in Cutting Width
MI ITEM #01276548
MFR #C126
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Long Cold Chisel - 3/4 in Cutting Width
MI ITEM #01276548
MFR #C126

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C126 CHISEL;COLD;LONG;3/4

Specifications

  • Chisel Type
    Cold
  • Cutting Width
    3/4 in
  • Storage Dimension Length
    20.5 in
  • Storage Dimension Width
    3 in
  • Storage Dimension Height
    0.75 in
  • Manufacturer Upc Number
    697950268613
  • UPC_NO
    697950268613
  • Weight
    1.67 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought