Motion
C58
Diamond Point Chisel - 1/8 in Cutting Width
MI ITEM #01276638
MFR #C58
List Price$18.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Diamond Point Chisel - 1/8 in Cutting Width
MI ITEM #01276638
MFR #C58

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$18.26/each for your price

Overview

Mfr description
C58 CHISEL;D-POINT;STD;1/8

Specifications

  • Chisel Type
    Diamond Point
  • Cutting Width
    1/8 in
  • Storage Dimension Length
    5.38 in
  • Storage Dimension Width
    1.63 in
  • Storage Dimension Height
    0.32 in
  • Manufacturer Upc Number
    697950268729
  • UPC_NO
    697950268729
  • Weight
    .10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought