Motion
7674
Impact Socket - 2-5/16 in Socket Size, 1 in Drive, 6 PT, Standard Type, Industrial Black Finish
MI ITEM #01276650
MFR #7674
List Price$144.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 2-5/16 in Socket Size, 1 in Drive, 6 PT, Standard Type, Industrial Black Finish
MI ITEM #01276650
MFR #7674

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$144.99/each for your price

Overview

Mfr description
1" DRIVE SOCKETS

Specifications

  • Drive Size
    1 in
  • Socket Size
    2-5/16 in
  • Socket Points
    6 PT
  • Overall Length
    3.1875 in
  • Finish Coating
    Industrial Black
  • Manufacturer Upc Number
    697950179841
  • UPC_NO
    697950179841
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought