Motion
76 SOCKET
Socket Adapter - 1 in Drive, Alloy Steel, Adapter
MI ITEM #01276662
MFR #76 SOCKET
List Price$86.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Adapter - 1 in Drive, Alloy Steel, Adapter
MI ITEM #01276662
MFR #76 SOCKET

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$86.71/each for your price

Overview

Mfr description
76 ATTACH;1;ADAP;1F-3/4M

Specifications

  • Accessory Type
    Adapter
  • Drive Size
    1 in
  • Material
    Alloy Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950140001
  • Weight
    1.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought