Motion
SEAL OIL

FALK
SEAL OIL

0912762 Oil Seal - 6.250 in Shaft Dia., 6.256 in OD
Mi Item #01276867
MFR #SEAL OIL
Price$268.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
SEAL OIL

0912762 Oil Seal - 6.250 in Shaft Dia., 6.256 in OD
Mi Item #01276867
MFR #SEAL OIL

Mfr description
912762 SEAL OIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268.05/each

Specifications

Dimensions

  • Outside Diameter
    6.256 in
  • Shaft Diameter
    6.250 in

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934387999
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • UPC_NO
    782934387999
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)