Motion
84510
Thick Wall Wear Sleeve - 10.8752 in; 276.23 mm Shaft Dia., 1.250 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #01277241
MFR #84510
Price$3,778.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 10.8752 in; 276.23 mm Shaft Dia., 1.250 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #01277241
MFR #84510

Mfr description
84510 WEAR SLEEVE
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,778.96/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    10.8752 in; 276.23 mm
  • Overall Width
    2.0000 in
  • Shaft Diameter
    10.8750 in
  • Weight
    3.18 lbs
  • Width
    2.0000 in, 50.80 mm
  • Width on Shaft
    1.250 in
  • Width Overall Width For Speedi Slv
    1.250 in

Details

  • Additional Details
    Without Flange
  • Construction Description
    No Flange | Heavy-Duty
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311087704
  • Material
    Chromium-Plated Carbon Steel
  • Series
    LDSLV4
  • Shaft Range For Speedi Sleeve
    17.498 to 17.510 in
  • Trade / Brand Name
    SKF Wear Sleeve
  • Type of Product
    Thick Wall Wear Sleeve
  • Typical Application
    Cement Rolling Mills, Chemical Processing Plants, Steel Mills
  • UPC_NO
    085311087704

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)