Specifications
Dimensions
- Coupling Size Code1090
- Weight2.18 lbs
Details
- Compatible Part Number1090T41
- Manufacturer Product Page
- Manufacturer Upc Number782934088285
- Product TypeGrid Coupling Components
- UPC_NO782934088285
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)