Motion
0752578

FALK
0752578

Shaft Mount Speed Reducer - Reducer Size: 5107, 9:1 Ratio
MI ITEM #01277786
MFR #0752578
Price$134.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
0752578

Shaft Mount Speed Reducer - Reducer Size: 5107, 9:1 Ratio
MI ITEM #01277786
MFR #0752578

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$134.13/each

Specifications

Dimensions

  • Agma Size
    5107
  • Case Size
    5107
  • Manufacturer Reducer Size
    5107
  • Nominal Ratio
    9:1
  • Weight
    2.42 lbs, 1.10 kg

Details

  • Additional Details
    A Trough End Space Is Required For 5107 Size Units In Screw Conveyor Applications With An Output Shaft Diameter Of 2 7/16 Inch Or 3 Inch;A Trough End Spacer Is Already Included In Drive Shaft Kits If Required
  • Country of Origin
    US
  • Manufacturer Catalog Number
    0752578
  • Product Compatibility
    Quadrive Accessories
  • Reduction
    Double
  • Screw Conveyor Compatible
    Yes
  • Series
    5107JSC

Overview

Mfr description
752578 TROUGH END SPACER KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought