Motion
84697
Wear Sleeve - 16.313 in Shaft Dia., 2.000 in Width
MI ITEM #01277792
MFR #84697
Your Price$2,148.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 16.313 in Shaft Dia., 2.000 in Width
MI ITEM #01277792
MFR #84697

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,148.75/each(List $3,094.21)

Overview

Mfr description
84697 WEAR SLEEVE

Specifications

  • Type of Product
    Wear Sleeve
  • Width on Shaft
    2.000 in
  • Construction Description
    Wear Sleeve without flange
  • Typical Application
    Applied over the damaged shaft, a wear sleeve makes the shaft usable again.
  • Lip Material
    N/A
  • Trade / Brand Name
    SKF Wear Sleeve
  • UPC_NO
    085311087797
  • Weight
    3.67 lbs
  • Shaft Diameter
    16.313 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text