Motion
ROCK DRILL OIL 10R 1GAL JUG

LUBRIPLATE LUBRICANTS CO
ROCK DRILL OIL 10R 1GAL JUG

Rock Drill Series Drilling Oil - Type: Drilling, 1 gal, Jug, 32 ISO, 10 SAE
MI ITEM #01277990
MFR #ROCK DRILL OIL 10R 1GAL JUG
Price$79.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
ROCK DRILL OIL 10R 1GAL JUG

Rock Drill Series Drilling Oil - Type: Drilling, 1 gal, Jug, 32 ISO, 10 SAE
MI ITEM #01277990
MFR #ROCK DRILL OIL 10R 1GAL JUG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$79.03/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • ISO Grade
    32
  • Overall Height
    10.25 in
  • Overall Length
    14.25 in
  • Overall Width
    9.75 in
  • SAE Grade
    10
  • Shelf Life
    10 yr
  • Weight
    7.50 lbs

Details

  • Application
    LUBRIPLATE Rock Drill Oils have proven their value with outstanding performance for several years under some of the most extreme operating conditions, lubricating rock drills, air hammers and other pneumatic tools.
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Jug
  • Features & Benefits
    •Extreme pressure •Non-fogging •Eliminates gumming
  • Flash Point
    216°C/420 °F
  • Food Grade
    No
  • Formula Type
    Straight Oil
  • Manufacturer Upc Number
    089215684717
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Material Application
    Rock
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    -40 °F
  • Oil Type
    Drilling Oil
  • Product Type
    Cutting & Threading Oils
  • Temperature Range
    40 to 120 °F
  • Type
    Drilling
  • UPC_NO
    089215684717
  • Viscosity
    36
  • Viscosity Index
    113
  • Working Temperature
    -40 °F / 120 °F

Overview

Mfr description
L0847-057 ROCK DRILL OIL 10R 1GAL JUG
  • Extreme pressure
  • Non-fogging
  • Eliminates gumming

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought