Motion
ROCK DRILL OIL 10R 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
ROCK DRILL OIL 10R 5GAL PAIL

Rock Drill Series Drilling Oil - Type: Drilling, 5 gal, Pail, 32 ISO, 10 SAE
MI ITEM #01277998
MFR #ROCK DRILL OIL 10R 5GAL PAIL
Price$340.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
ROCK DRILL OIL 10R 5GAL PAIL

Rock Drill Series Drilling Oil - Type: Drilling, 5 gal, Pail, 32 ISO, 10 SAE
MI ITEM #01277998
MFR #ROCK DRILL OIL 10R 5GAL PAIL

Mfr description
L0847-060 ROCK DRILL OIL 10R 5GAL PAIL
  • Extreme pressure
  • Non-fogging
  • Eliminates gumming
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$340.32/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    32
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    10
  • Shelf Life
    6 yr
  • Weight
    40.00 lbs

Details

  • Application
    LUBRIPLATE Rock Drill Oils have proven their value with outstanding performance for several years under some of the most extreme operating conditions, lubricating rock drills, air hammers and other pneumatic tools.
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Pail
  • Features & Benefits
    •Extreme pressure •Non-fogging •Eliminates gumming
  • Flash Point
    216°C/420 °F
  • Food Grade
    No
  • Formula Type
    Straight Oil
  • Manufacturer Upc Number
    089215584703
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Material Application
    Rock
  • Oil Type
    Drilling Oil
  • Product Type
    Cutting & Threading Oils
  • Type
    Drilling
  • UPC_NO
    089215584703
  • Viscosity
    36
  • Viscosity Index
    113

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)