Motion
L0847-062
ROCK DRILL OIL 10R, DRUM
Mi Item #01278005
MFR #L0847-062
Price$2,815.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROCK DRILL OIL 10R, DRUM
Mi Item #01278005
MFR #L0847-062

Mfr description
L0847-062 ROCK DRILL OIL 10R DRUM
  • Extreme pressure
  • Non-fogging
  • Eliminates gumming
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,815.27/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    32
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • SAE Grade
    10
  • Shelf Life
    6 yr
  • Weight
    445.00 lbs

Details

  • Application
    LUBRIPLATE Rock Drill Oils have proven their value with outstanding performance for several years under some of the most extreme operating conditions, lubricating rock drills, air hammers and other pneumatic tools.
  • Composition
    Petroleum-Based Fluid
  • Container Type
    Drum
  • Features & Benefits
    •Extreme pressure •Non-fogging •Eliminates gumming
  • Flash Point
    216°C/420°F
  • Food Grade
    Not Food Grade
  • Formula Type
    Straight Oil
  • Manufacturer Upc Number
    089215484713
  • Material Application
    Rock
  • Oil Type
    Mineral
  • Product Type
    Cutting & Threading Oils
  • Type
    Drilling
  • UPC_NO
    089215484713
  • Viscosity
    36
  • Viscosity Index
    113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)