Motion
ROCK DRILL OIL 30R 1GAL JUG

LUBRIPLATE LUBRICANTS CO
ROCK DRILL OIL 30R 1GAL JUG

Rock Drill Series Drilling Oil - Type: Drilling, 1 gal, Jug, 100 ISO, 30 SAE
Mi Item #01278283
MFR #ROCK DRILL OIL 30R 1GAL JUG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
ROCK DRILL OIL 30R 1GAL JUG

Rock Drill Series Drilling Oil - Type: Drilling, 1 gal, Jug, 100 ISO, 30 SAE
Mi Item #01278283
MFR #ROCK DRILL OIL 30R 1GAL JUG

Mfr description
L0848-057 ROCK DRILL OIL 30R 1GAL JUG
  • Extreme pressure
  • Non-fogging
  • Eliminates gumming
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • ISO Grade
    100
  • Overall Height
    10.25 in
  • Overall Length
    14.25 in
  • Overall Width
    9.75 in
  • SAE Grade
    30
  • Shelf Life
    10 yr
  • Weight
    7.50 lbs

Details

  • Application
    LUBRIPLATE Rock Drill Oils have proven their value with outstanding performance for several years under some of the most extreme operating conditions, lubricating rock drills, air hammers and other pneumatic tools.
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Jug
  • Features & Benefits
    •Extreme pressure •Non-fogging •Eliminates gumming
  • Flash Point
    221°C/430 °F
  • Food Grade
    No
  • Formula Type
    Straight Oil
  • Manufacturer Upc Number
    089215684816
  • Material Application
    Rock
  • Oil Type
    Drilling Oil
  • Product Type
    Cutting & Threading Oils
  • Type
    Drilling
  • UPC_NO
    089215684816
  • Viscosity
    104
  • Viscosity Index
    103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)