Motion
ROCK DRILL OIL 30R DRUM

LUBRIPLATE LUBRICANTS CO
ROCK DRILL OIL 30R DRUM

Rock Drill Series Drilling Oil - Type: Drilling, 55 gal, Drum, 100 ISO, 30 SAE
Mi Item #01278305
MFR #ROCK DRILL OIL 30R DRUM
Price$2,899.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
ROCK DRILL OIL 30R DRUM

Rock Drill Series Drilling Oil - Type: Drilling, 55 gal, Drum, 100 ISO, 30 SAE
Mi Item #01278305
MFR #ROCK DRILL OIL 30R DRUM

Mfr description
L0848-062 ROCK DRILL OIL 30R DRUM
  • Extreme pressure
  • Non-fogging
  • Eliminates gumming
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,899.71/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    100
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • SAE Grade
    30
  • Shelf Life
    6 yr
  • Weight
    445.00 lbs

Details

  • Application
    LUBRIPLATE Rock Drill Oils have proven their value with outstanding performance for several years under some of the most extreme operating conditions, lubricating rock drills, air hammers and other pneumatic tools.
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Drum
  • Features & Benefits
    •Extreme pressure •Non-fogging •Eliminates gumming
  • Flash Point
    221°C/430 °F
  • Food Grade
    No
  • Formula Type
    Straight Oil
  • Manufacturer Upc Number
    089215484812
  • Material Application
    Rock
  • Oil Type
    Drilling Oil
  • Product Type
    Cutting & Threading Oils
  • Type
    Drilling
  • UPC_NO
    089215484812
  • Viscosity
    104
  • Viscosity Index
    103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)