Motion
TT 370HFN41 COLLET 2.125"

FALK
TT 370HFN41 COLLET 2.125"

Fluid Coupling Collet - Bore Diameter: 2.1250 in, HF41 Series
Mi Item #01278400
MFR #TT 370HFN41 COLLET 2.125"
Price$1,974.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TT 370HFN41 COLLET 2.125"

Fluid Coupling Collet - Bore Diameter: 2.1250 in, HF41 Series
Mi Item #01278400
MFR #TT 370HFN41 COLLET 2.125"

Mfr description
370 HFN 41 COLLET 2.125 0346165
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,974.76/each

Specifications

Dimensions

  • Collet Bore Diameter
    2.1250 in
  • Fluid Coupling Size Code
    370
  • Maximum Shaft Engagement
    5.6400 in
  • Weight
    18.90 lbs

Details

  • Manufacturer Catalog Number
    346165
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934008702
  • Series
    HF41
  • UPC_NO
    782934008702
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)