Motion
99267
Thin Wall Speedi-sleeve - 2.7500 in; 69.85 mm Shaft Dia., 1.438 in Width, Stainless Steel Material
MI ITEM #01278614
MFR #99267
Price$86.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin Wall Speedi-sleeve - 2.7500 in; 69.85 mm Shaft Dia., 1.438 in Width, Stainless Steel Material
MI ITEM #01278614
MFR #99267

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$86.23/each

Specifications

Dimensions

  • D Flange Diameter For Speedi Sleeve
    3.0750 in; 78.11 mm
  • Nominal Shaft Diameter
    2.7500 in; 69.85 mm
  • Overall Width
    1.6250 in
  • Shaft Diameter
    2.750 in
  • Weight
    0.25 lbs
  • Width
    1.6250 in, 41.27 mm
  • Width on Shaft
    1.438 in
  • Width Overall Width For Speedi Slv
    1.625 in

Details

  • Additional Details
    Outside surface forms an ideal sealing surface without the need for additional surface preparation. Fast shaft repair with included installation tool, often without changing the current seal.
  • Construction Description
    With Installation Tool
  • Lip Material
    N/A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311042062
  • Material
    Stainless Steel
  • Shaft Range For Speedi Sleeve
    2.747 to 2.754 in
  • Trade / Brand Name
    SKF Speedi-Sleeve
  • Type of Product
    Thin Wall Speedi-Sleeve
  • Typical Application
    Axles, Crank Shafts, Electric Motors, Rollers, Shaft Repair for Gearboxes
  • UPC_NO
    085311042062

Overview

Mfr description
99267 SPEEDI-SLEEVE
  • This thin-walled sleeve developed by SKF, is simply pushed in position over the worn shaft, providing a counterface surface that is optimized for radial shaft seals
  • There is no shaft disassembly or machining involved and costly downtime is minimized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought