Motion
M85001

DODGE
M85001

Inline Speed Reducer - 11.68:1 Ratio, 7/8 in Input Size, C-Face Quilled Input Type, 1-1/4 in, 1.249 in Output Shaft Diameter, Double Reduction
MI ITEM #01278622
MFR #M85001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M85001

Inline Speed Reducer - 11.68:1 Ratio, 7/8 in Input Size, C-Face Quilled Input Type, 1-1/4 in, 1.249 in Output Shaft Diameter, Double Reduction
MI ITEM #01278622
MFR #M85001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    9-1/4 x 8-1/4 x 11.07 in
  • Housing Height
    9-1/4 in
  • Housing Length
    11.07 in
  • Housing Width
    8-1/4 in
  • Input Size
    7/8 in
  • Manufacturer Reducer Size
    3
  • Maximum Output RPM
    310.000 @ 3600 rpm input
  • Maximum Output Torque
    3308 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    140TC
  • Output Shaft Diameter
    1-1/4 in, 1.249 in
  • Ratio
    11.68:1
  • Weight
    66.32 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Max Input Horsepower
    12.000 hp @ 3600 rpm
  • Overhung Load Capacity
    1730 in
  • Reducer Type
    Inline
  • Reduction
    Double

Overview

Mfr description
M85001 140-DM3A1-11.4 C-FACE RED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought