Specifications
Dimensions
- Housing Dimensions10.51 x 8-1/4 x 13.43 in
- Housing Height10.51 in
- Housing Length13.43 in
- Housing Width8-1/4 in
- Input Size1-1/8 in
- Manufacturer Reducer Size4
- Maximum Output RPM140.000 @ 3600 rpm input
- Maximum Output Torque4490 in-lbs @ 100 rpm
- NEMA / IEC Frame Size180TC
- Output Shaft Diameter1-5/8 in, 1.624 in
- Ratio25.67:1
- Weight110.00 lbs
Details
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- Max Input Horsepower7.980 hp @ 3600 rpm
- Overhung Load Capacity2400 in
- Reducer TypeInline
- ReductionDouble
Overview
Mfr description
M85007 182-DM4A1-25.6 C-FACE-RED