Motion
M85036

DODGE
M85036

Inline Speed Reducer - 2.79:1 Ratio, 5/8 in Input Size, C-Face Quilled Input Type, 1-1/8 in, 1.124 in Output Shaft Diameter, Single Reduction
MI ITEM #01278802
MFR #M85036
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M85036

Inline Speed Reducer - 2.79:1 Ratio, 5/8 in Input Size, C-Face Quilled Input Type, 1-1/8 in, 1.124 in Output Shaft Diameter, Single Reduction
MI ITEM #01278802
MFR #M85036

Mfr description
M85036 REDUCER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    10.29 x 8-1/4 x 8-1/2 in
  • Housing Height
    8-1/2 in
  • Housing Length
    10.29 in
  • Housing Width
    8-1/4 in
  • Input Size
    5/8 in
  • Manufacturer Reducer Size
    3
  • Maximum Output RPM
    1290.000 @ 3600 rpm input
  • Maximum Output Torque
    681 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1-1/8 in, 1.124 in
  • Ratio
    2.79:1
  • Weight
    49.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Max Input Horsepower
    10.000 hp @ 3600 rpm
  • Overhung Load Capacity
    1604 in
  • Reducer Type
    Inline
  • Reduction
    Single
  • Standards Met
    AGMA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)