Motion
85222
Thick Wall Wear Sleeve - 42.688 in Shaft Dia., 1.250 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #01278833
MFR #85222
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 42.688 in Shaft Dia., 1.250 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #01278833
MFR #85222

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85222 OIL SEAL
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach

Specifications

  • Type of Product
    Thick Wall Wear Sleeve
  • Width on Shaft
    1.250 in
  • Material
    Chromium-Plated Carbon Steel
  • Typical Application
    Cement Rolling Mills, Steel Mills, Chemical Processing Plants
  • Shaft Range For Speedi Sleeve
    42.498 to 42.510 in
  • Width Overall Width For Speedi Slv
    1.250 in
  • Manufacturer Upc Number
    085311465557
  • Manufacturer Catalog
  • Weight
    4.93 lbs
  • Shaft Diameter
    42.688 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text