Specifications
Dimensions
- Housing Dimensions11.76 x 8-1/4 x 9-1/4 in
- Housing Height9-1/4 in
- Housing Length11.76 in
- Housing Width8-1/4 in
- Input Size5/8 in
- Manufacturer Reducer Size3
- Maximum Output RPM112.000 @ 3600 rpm input
- Maximum Output Torque3533 in-lbs @ 100 rpm
- NEMA / IEC Frame Size56C
- Output Shaft Diameter1-1/4 in, 1.249 in
- Ratio32.15:1
- Weight71.84 lbs
Details
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- Max Input Horsepower4.600 hp @ 3600 rpm
- Overhung Load Capacity1930 in
- Reducer TypeInline
- ReductionTriple
- Standards MetAGMA