Motion
M85086

DODGE
M85086

Inline Speed Reducer - 3.33:1 Ratio, 1-1/8 in Input Size, C-Face Quilled Input Type, 1-1/8 in, 1.124 in Output Shaft Diameter, Single Reduction
Mi Item #01279031
MFR #M85086
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M85086

Inline Speed Reducer - 3.33:1 Ratio, 1-1/8 in Input Size, C-Face Quilled Input Type, 1-1/8 in, 1.124 in Output Shaft Diameter, Single Reduction
Mi Item #01279031
MFR #M85086

Mfr description
M85086 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    12.07 x 8-1/4 x 8.88 in
  • Housing Height
    8.88 in
  • Housing Length
    12.07 in
  • Housing Width
    8-1/4 in
  • Input Size
    1-1/8 in
  • Manufacturer Reducer Size
    3
  • Maximum Output RPM
    1080.000 @ 3600 rpm input
  • Maximum Output Torque
    688 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    180TC
  • Output Shaft Diameter
    1-1/8 in, 1.124 in
  • Ratio
    3.33:1
  • Weight
    61.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Max Input Horsepower
    9.000 hp @ 3600 rpm
  • Overhung Load Capacity
    1639 in
  • Reducer Type
    Inline
  • Reduction
    Single
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)