Motion
M85100

DODGE
M85100

Inline Speed Reducer - 4.12:1 Ratio, 1-3/8 in Input Size, C-Face Quilled Input Type, 1-1/4 in, 1.249 in Output Shaft Diameter, Double Reduction
Mi Item #01279088
MFR #M85100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M85100

Inline Speed Reducer - 4.12:1 Ratio, 1-3/8 in Input Size, C-Face Quilled Input Type, 1-1/4 in, 1.249 in Output Shaft Diameter, Double Reduction
Mi Item #01279088
MFR #M85100

Mfr description
210DM3A 4.1 A1 APG REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    12.85 x 8-1/4 x 9-1/4 in
  • Housing Height
    9-1/4 in
  • Housing Length
    12.85 in
  • Housing Width
    8-1/4 in
  • Input Size
    1-3/8 in
  • Manufacturer Reducer Size
    3
  • Maximum Output RPM
    870.000 @ 3600 rpm input
  • Maximum Output Torque
    2249 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    210TC
  • Output Shaft Diameter
    1-1/4 in, 1.249 in
  • Ratio
    4.12:1
  • Weight
    81.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Max Input Horsepower
    18.000 hp @ 3600 rpm
  • Overhung Load Capacity
    1940 in
  • Reducer Type
    Inline
  • Reduction
    Double
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)