1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CR SEALS (SKF)
1282
Hubcap - 6.060 in, 1.750 in, 6.465 in
MI ITEM #
01279094
MFR #
1282
List Price
$62.78
/each
Qty
Add to Cart
Previous Page
Home
CR SEALS (SKF) 1282
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR SEALS (SKF)
1282
Hubcap - 6.060 in, 1.750 in, 6.465 in
MI ITEM #
01279094
MFR #
1282
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$62.78
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
1282 HUBCAP
Lexan design.
Specifications
Inside Diameter
6.060 in
Width
1.750 in
Outside Diameter
6.465 in
Manufacturer Upc Number
085311001700
UPC_NO
085311001700
Weight
0.64 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data