Specifications
Dimensions
- Housing Dimensions12.85 x 8-1/4 x 9-1/4 in
- Housing Height9-1/4 in
- Housing Length12.85 in
- Housing Width8-1/4 in
- Input Size1-3/8 in
- Manufacturer Reducer Size3
- Maximum Output RPM705.000 @ 3600 rpm input
- Maximum Output Torque2449 in-lbs @ 100 rpm
- NEMA / IEC Frame Size210TC
- Output Shaft Diameter1-1/4 in, 1.249 in
- Ratio5.11:1
- Weight96.00 lbs
Details
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- Max Input Horsepower16.000 hp @ 3600 rpm
- Overhung Load Capacity1970 in
- Reducer TypeInline
- ReductionDouble
- Standards MetAGMA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)