Motion
4012
Single Lip Grease Seal - Solid, 0.404 in Shaft Dia., 0.862 in OD, 0.250 in Overall Width, HM14 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01279119
MFR #4012
Price$14.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Grease Seal - Solid, 0.404 in Shaft Dia., 0.862 in OD, 0.250 in Overall Width, HM14 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01279119
MFR #4012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.88/each

Specifications

Dimensions

  • Outside Diameter
    0.862 in
  • Overall Width
    0.250 in
  • Shaft Diameter
    0.404 in
  • Weight
    0.03 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    400100;400101;400104;400105
  • Construction Description
    Grease seal
  • Design Type
    HM14
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311002905
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    3 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Type
    None
  • Typical Application
    Grease lubricated agriculture equipment, wheel ends, axles, rollers and conveyors

Overview

Mfr description
4012 OIL SEAL
  • Used for moderately demanding grease lubricated applications
  • For use in applications operating at moderate speeds
  • Maximum exclusion, face lip outwards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought