Motion
6388
Double Lip Oil Seal - Solid, 0.625 in Shaft Dia., 1.375 in OD, 0.375 in Overall Width, CRWA5 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01279212
MFR #6388
List Price$49.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 0.625 in Shaft Dia., 1.375 in OD, 0.375 in Overall Width, CRWA5 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01279212
MFR #6388

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.72/each for your price

Overview

Mfr description
6388 OIL SEAL
  • CRW5 and CRWA5 Wave seals are designed to withstand moderate pressure differentials
  • SKF Wave lip seal has a metal OD and delivers industry's highest pump rate
  • Sinusoidal motion of this seal generates up to 30% less heat and 20% less friction

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    0.625 in
  • Outside Diameter
    1.375 in
  • Overall Width
    0.375 in
  • Design Type
    CRWA5
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Wave Lip
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Stainless Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    50 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Stainless Steel
  • Manufacturer Upc Number
    085311004565
  • Compatible Wear Sleeves
    99062;99810
  • Compatible V-Rings
    400160;400161;400164;400165
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal, SKF WAVE lip, pressure
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Pumps, gearboxes
  • Weight
    0.02 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text