Motion
M85135

DODGE
M85135

Inline Speed Reducer - 32.59:1 Ratio, 7/8 in Input Size, C-Face Quilled Input Type, 1-5/8 in, 1.624 in Output Shaft Diameter, Triple Reduction
Mi Item #01279256
MFR #M85135
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M85135

Inline Speed Reducer - 32.59:1 Ratio, 7/8 in Input Size, C-Face Quilled Input Type, 1-5/8 in, 1.624 in Output Shaft Diameter, Triple Reduction
Mi Item #01279256
MFR #M85135

Mfr description
M85135 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    12.41 x 8-1/4 x 10.51 in
  • Housing Height
    10.51 in
  • Housing Length
    12.41 in
  • Housing Width
    8-1/4 in
  • Input Size
    7/8 in
  • Manufacturer Reducer Size
    4
  • Maximum Output RPM
    110.000 @ 3600 rpm input
  • Maximum Output Torque
    6136 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    140TC
  • Output Shaft Diameter
    1-5/8 in, 1.624 in
  • Ratio
    32.59:1
  • Weight
    110.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Max Input Horsepower
    6.070 hp @ 3600 rpm
  • Overhung Load Capacity
    2400 in
  • Reducer Type
    Inline
  • Reduction
    Triple
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)