Motion
M85154

DODGE
M85154

Inline Speed Reducer - 9.35:1 Ratio, 1-1/8 in Input Size, C-Face Quilled Input Type, 1-5/8 in, 1.624 in Output Shaft Diameter, Double Reduction
MI ITEM #01279336
MFR #M85154
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M85154

Inline Speed Reducer - 9.35:1 Ratio, 1-1/8 in Input Size, C-Face Quilled Input Type, 1-5/8 in, 1.624 in Output Shaft Diameter, Double Reduction
MI ITEM #01279336
MFR #M85154

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M85154 REDUCER

Specifications

  • Reducer Type
    Inline
  • Ratio
    9.35:1
  • Input Type
    C-Face Quill
  • Input Size
    1-1/8 in
  • Output Shaft Diameter
    1-5/8 in, 1.624 in
  • Reduction
    Double
  • NEMA / IEC Frame Size
    180TC
  • Manufacturer Reducer Size
    4
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    385.000 @ 3600 rpm input
  • Maximum Output Torque
    5908 in-lbs @ 100 rpm
  • Housing Dimensions
    13.43 x 8-1/4 x 10.51 in
  • Max Input Horsepower
    25.100 hp @ 3600 rpm
  • Overhung Load Capacity
    2340 in
  • Standards Met
    AGMA
  • Housing Height
    10.51 in
  • Housing Length
    13.43 in
  • Housing Width
    8-1/4 in
  • Weight
    110.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text