Specifications
Dimensions
- Housing Dimensions14.18 x 8-1/4 x 10.51 in
- Housing Height10.51 in
- Housing Length14.18 in
- Housing Width8-1/4 in
- Input Size1-1/8 in
- Manufacturer Reducer Size4
- Maximum Output RPM110.000 @ 3600 rpm input
- Maximum Output Torque6136 in-lbs @ 100 rpm
- NEMA / IEC Frame Size180TC
- Output Shaft Diameter1-5/8 in, 1.624 in
- Ratio32.59:1
- Weight115.00 lbs
Details
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- Max Input Horsepower6.070 hp @ 3600 rpm
- Overhung Load Capacity2400 in
- Reducer TypeInline
- ReductionTriple
- Standards MetAGMA
Overview
Mfr description
M85158 REDUCER