Motion
11143
Single Lip Oil Seal - Solid, 1.125 in Shaft Dia., 1.630 in OD, 0.313 in Overall Width, HMS4N Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01279386
MFR #11143
Price$32.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Solid, 1.125 in Shaft Dia., 1.630 in OD, 0.313 in Overall Width, HMS4N Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01279386
MFR #11143

Mfr description
11143 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.31/each

Specifications

Dimensions

  • Outside Diameter
    1.630 in
  • Overall Width
    0.313 in
  • Shaft Diameter
    1.125 in
  • Weight
    0.04 lbs

Details

  • Case Design
    Rubber outside diameter
  • Casing
    Rubber-covered steel
  • Compatible V-Rings
    400280;400281;400284;400285
  • Compatible Wear Sleeves
    99112;99116;99816
  • Construction Description
    Oil seal, nylon pressure support
  • Design Type
    HMS4N
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311009560
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Steering pump

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)