Motion
1020G52 GAP DISC SGL ENGMT

FALK
1020G52 GAP DISC SGL ENGMT

1173596 Gear Coupling Component - Gap Disc, Coupling Size: 1020, G Series, Rubber
Mi Item #01279388
MFR #1020G52 GAP DISC SGL ENGMT
Price$42.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020G52 GAP DISC SGL ENGMT

1173596 Gear Coupling Component - Gap Disc, Coupling Size: 1020, G Series, Rubber
Mi Item #01279388
MFR #1020G52 GAP DISC SGL ENGMT

Mfr description
1020G GAP DISC SGL ENGMT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.02/each

Specifications

Dimensions

  • Coupling Size Code
    1020
  • Outside Diameter
    4-1/2 in
  • Weight
    0.42 lbs

Details

  • Compatible Sleeve Type
    Flanged
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934031434
  • Material
    Rubber
  • Product Type
    Gear Coupling Components
  • Product Types
    Gap Disc
  • Series
    G
  • UPC_NO
    782934031434
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)