Motion
1025G GAP DISC SGL ENGMT

FALK
1025G GAP DISC SGL ENGMT

1173597 Gear Coupling Component - Gap Disc, Coupling Size: 1025, G Series, Rubber
Mi Item #01279396
MFR #1025G GAP DISC SGL ENGMT
Price$46.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1025G GAP DISC SGL ENGMT

1173597 Gear Coupling Component - Gap Disc, Coupling Size: 1025, G Series, Rubber
Mi Item #01279396
MFR #1025G GAP DISC SGL ENGMT

Mfr description
1025G GAP DISC SGL ENGMT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.14/each

Specifications

Dimensions

  • Coupling Size Code
    1025
  • Outside Diameter
    5.55 in
  • Weight
    0.30 lbs

Details

  • Compatible Sleeve Type
    Flanged
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934031441
  • Material
    Rubber
  • Product Type
    Gear Coupling Components
  • Product Types
    Gap Disc
  • Series
    G
  • UPC_NO
    782934031441
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)