Overview
Mfr description
M85171 REDUCER
Specifications
- Reducer TypeInline
- Ratio3.33:1
- Input TypeC-Face Quill
- Input Size1-3/8 in
- Output Shaft Diameter1-1/8 in, 1.124 in
- ReductionSingle
- NEMA / IEC Frame Size210TC
- Manufacturer Reducer Size4
- Housing MaterialCast Iron
- Maximum Output RPM1080.000 @ 3600 rpm input
- Maximum Output Torque1230 in-lbs @ 100 rpm
- Housing Dimensions12-3/4 x 8-1/4 x 8.94 in
- Max Input Horsepower15.300 hp @ 3600 rpm
- Overhung Load Capacity1430 in
- Standards MetAGMA
- Housing Height8.94 in
- Housing Length12-3/4 in
- Housing Width8-1/4 in
- Weight84.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data