Motion
11763
Single Lip Oil Seal - Solid, 1.188 in Shaft Dia., 1.875 in OD, 0.250 in Overall Width, CRW1 Design, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #01279444
MFR #11763
Price$25.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Solid, 1.188 in Shaft Dia., 1.875 in OD, 0.250 in Overall Width, CRW1 Design, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #01279444
MFR #11763

Mfr description
11763 OIL SEAL
  • SKF Wave lip seal has a metal OD and delivers industry's highest pump rate
  • Sinusoidal motion of this seal generates up to 30% less heat and 20% less friction
  • Easy installation and a firm and accurate fit in the housing bore
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.32/each

Specifications

Dimensions

  • Outside Diameter
    1.875 in
  • Overall Width
    0.250 in
  • Shaft Diameter
    1.188 in
  • Weight
    0.04 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    400300;400301;400304;400305
  • Compatible Wear Sleeves
    99118
  • Construction Description
    Oil seal, SKF WAVE lip
  • Design Type
    CRW1
  • Installation Method
    Housing press fit
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Lip Type
    Wave Lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311010559
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -40 to 302 °F
  • Pressure Tolerance
    10 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Gearboxes, speed reducers, transmissions, motors, pumps, wheel ends, rollers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)