Motion
1055G52 GAP DISC SGL ENGMT

FALK
1055G52 GAP DISC SGL ENGMT

1173603 Gear Coupling Component - Gap Disc, Coupling Size: 1055, G Series, Rubber
MI ITEM #01279446
MFR #1055G52 GAP DISC SGL ENGMT
Price$401.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1055G52 GAP DISC SGL ENGMT

1173603 Gear Coupling Component - Gap Disc, Coupling Size: 1055, G Series, Rubber
MI ITEM #01279446
MFR #1055G52 GAP DISC SGL ENGMT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$401.77/each

Specifications

Dimensions

  • Coupling Size Code
    1055
  • Outside Diameter
    12 in
  • Weight
    2.08 lbs

Details

  • Compatible Sleeve Type
    Flanged
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934031502
  • Material
    Rubber
  • Product Type
    Gear Coupling Components
  • Product Types
    Gap Disc
  • Series
    G
  • UPC_NO
    782934031502

Overview

Mfr description
1055G GAP DISC SGL ENGMT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought