Motion
1060G52 GAP DISC SGL ENGMT

FALK
1060G52 GAP DISC SGL ENGMT

Gear Coupling Component - Gap Disc, Coupling Size: 1060, G52 Series, Rubber
Mi Item #01279454
MFR #1060G52 GAP DISC SGL ENGMT
Price$481.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1060G52 GAP DISC SGL ENGMT

Gear Coupling Component - Gap Disc, Coupling Size: 1060, G52 Series, Rubber
Mi Item #01279454
MFR #1060G52 GAP DISC SGL ENGMT

Mfr description
1060G52 GAP DISC SGL ENGMT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$481.88/each

Specifications

Dimensions

  • Coupling Size Code
    1060
  • Outside Diameter
    13.12 in
  • Weight
    2.46 lbs

Details

  • Compatible Part Number
    1060G52
  • Compatible Sleeve Type
    Flanged
  • Manufacturer Catalog Number
    1173604
  • Material
    Rubber
  • Product Type
    Gear Coupling Components
  • Product Types
    Gap Disc
  • Series
    G52
  • UPC_NO
    782934031519
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)