Motion
12609
Double Lip Oil Seal - Solid, 1.250 in Shaft Dia., 2.328 in OD, 0.500 in Overall Width, CRWA5 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01279460
MFR #12609
Price$29.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 1.250 in Shaft Dia., 2.328 in OD, 0.500 in Overall Width, CRWA5 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01279460
MFR #12609

Mfr description
12609 OIL SEAL
  • CRW5 and CRWA5 Wave seals are designed to withstand moderate pressure differentials
  • SKF Wave lip seal has a metal OD and delivers industry's highest pump rate
  • Sinusoidal motion of this seal generates up to 30% less heat and 20% less friction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.92/each

Specifications

Dimensions

  • Outside Diameter
    2.328 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    1.250 in
  • Weight
    0.07 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    400320;400321;400324;400325
  • Compatible Wear Sleeves
    99125;99817
  • Construction Description
    Oil seal, SKF WAVE lip, pressure
  • Design Type
    CRWA5
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Wave Lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311011440
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    2
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    50 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Stainless Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Pumps, gearboxes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)