Motion
1070G52 GAP DISC SGL ENGMT

FALK
1070G52 GAP DISC SGL ENGMT

Gear Coupling Component - Gap Disc, Coupling Size: 1070, G52 Series, Rubber
MI ITEM #01279462
MFR #1070G52 GAP DISC SGL ENGMT
Your Price$1,003.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1070G52 GAP DISC SGL ENGMT

Gear Coupling Component - Gap Disc, Coupling Size: 1070, G52 Series, Rubber
MI ITEM #01279462
MFR #1070G52 GAP DISC SGL ENGMT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,003.52/each(List $1,204.22)

Overview

Mfr description
1070G52 GAP DISC SGL ENGMT

Specifications

  • Product Types
    Gap Disc
  • Coupling Size Code
    1070
  • Series
    G52
  • Material
    Rubber
  • Outside Diameter
    15.1 in
  • Compatible Part Number
    1070G52
  • Compatible Sleeve Type
    Flanged
  • UPC_NO
    782934031526
  • Weight
    4.71 lbs
  • Manufacturer Catalog Number
    1173605
  • Product Type
    Gear Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text