Motion
12611
Single Lip Grease Seal - Solid, 1.250 in Shaft Dia., 2.328 in OD, 0.500 in Overall Width, HM18 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01279478
MFR #12611
Price$18.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Grease Seal - Solid, 1.250 in Shaft Dia., 2.328 in OD, 0.500 in Overall Width, HM18 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01279478
MFR #12611

Mfr description
12611 OIL SEAL
  • Used for moderately demanding grease lubricated applications
  • For use in applications operating at moderate speeds
  • Maximum exclusion, face lip outwards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.84/each

Specifications

Dimensions

  • Outside Diameter
    2.328 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    1.250 in
  • Weight
    0.07 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    400320;400321;400324;400325
  • Compatible Wear Sleeves
    99125;99817
  • Construction Description
    Grease seal
  • Design Type
    HM18
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311011464
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    3 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Type
    None
  • Typical Application
    Grease lubricated agriculture equipment, wheel ends, axles, rollers and conveyors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)